Motion
PCJ162112

NTN
PCJ162112

Needle Roller and Cage Assembly
Mi Item #08041005
MFR #PCJ162112
Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ162112

Needle Roller and Cage Assembly
Mi Item #08041005
MFR #PCJ162112

Mfr description
PCJ162112 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.071 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The PCJ162112 Needle Roller Bearing features a 10 in bore diameter, 1.3125 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.071 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4547359155778
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    15000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    8650 lbf
  • UPC_NO
    4547359155778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)