Motion
C54934
Hand Tap - 1 - 14 Thread Size, 4 Flutes, UNS Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #08041168
MFR #C54934
Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1 - 14 Thread Size, 4 Flutes, UNS Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #08041168
MFR #C54934

Mfr description
C54934 1 IN 14 H4 1002/902 TAPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.11/each

Specifications

Dimensions

  • Overall Length
    5.1250 in
  • Shank Diameter
    0.5900 in
  • Thread Length  
    2.5000 in
  • Thread Size
    1 - 14

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)