Specifications
Dimensions
- Weight0.133 kg
Details
- Display Pressure Range0 to 1.0 MPa
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Overview
Mfr description
GP46-10-01L5-C2-X201
- Pressure gauge with built-in switch
- Equipped with a light for verifying operation
- Equipped with a limit indicator
- Optional cover ring assembly and 3m lead wire length
- Pressure range 0 to 1.0 MPa