Motion
G2SC-193-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #08041354
MFR #G2SC-193-SS
Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #08041354
MFR #G2SC-193-SS

Mfr description
G2SC-193-SS DBLE SPLIT SS COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.76/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.7231 lbs
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-193-SS
  • Manufacturer Upc Number
    044861634486
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)