1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
464.19.2222
Series Uni-Lat, 19.2 mm OD, 13 mm OAL
Mi Item #
08041618
MFR #
464.19.2222
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
Huco (RRX) 464.19.2222
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
464.19.2222
Series Uni-Lat, 19.2 mm OD, 13 mm OAL
Mi Item #
08041618
MFR #
464.19.2222
Mfr description
464.19.2222 FLEXIBLE COUPLING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
19.2 mm
Overall Length
13 mm
Details
Product Type
Complete Disc Couplings
Series
Uni-Lat
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items