Motion
66623399193

NORTON ABRASIVES
66623399193

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 40 Grit
MI ITEM #08041648
MFR #66623399193
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399193

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 40 Grit
MI ITEM #08041648
MFR #66623399193

Mfr description
66623399193 6 PWRFLX TY29 FIBER 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Grit Number
    40
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)