Overview
Mfr description
PYHG6AUSR07510F 1-1/4" 3 WAY BALL VALVE
- For automated diverter applications requiring rugged, yet economical brass
- Direct mount valve design is compact and eliminates the need for brackets which reduces side-loading or other misalignment concerns
- Available with double-acting or spring return
- Pre-sized for clean water, air or light oil applications
- Additional actuator accessories include: NEMA 4, 7 or 9 pilot solenoid valves (115V AC, 220V AC, 24V AC, 24V DC and 12V DC voltages), valve position limit switches and speed controls
- Manufacturer: DynaQuip Controls
Specifications
- UPC_NO649848063930
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data