Overview
Mfr description
PYSG3AMDA032 1/2" SS BALL VALVE
- 316 stainless steel bodies and trim
- Standard port
- 3-way “L” pattern diverter ball valve
- NPT female threaded ends
- Viton stem seals
- ISO 5211 direct mounting
- Additional actuator accessories include: NEMA 4-, 7- or 9-pilot solenoid valves (115V AC, 220V AC, 24V AC, 24V DC and 12V DC voltages), valve position limit switches and speed controls
- Manufacturer: DynaQuip Controls
Specifications
- UPC_NO649848073021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data