Motion
PYSG3AMSR05210F

DYNAQUIP CONTROLS INC
PYSG3AMSR05210F

Ball Valve - 300 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #08041838
MFR #PYSG3AMSR05210F
Your Price$1,006.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PYSG3AMSR05210F

Ball Valve - 300 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #08041838
MFR #PYSG3AMSR05210F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,006.78/each(List $1,208.14)

Overview

Mfr description
PYSG3AMSR05210F 1/2" SS BALL VALVE
  • 316 stainless steel bodies and trim
  • Standard port
  • 3-way “L” pattern diverter ball valve
  • NPT female threaded ends
  • Viton stem seals
  • ISO 5211 direct mounting
  • Additional actuator accessories include: NEMA 4-, 7- or 9-pilot solenoid valves (115V AC, 220V AC, 24V AC, 24V DC and 12V DC voltages), valve position limit switches and speed controls
  • Manufacturer: DynaQuip Controls

Specifications

  • Maximum Operating Pressure
    300 psi
  • Port Size
    1/2 in
  • Body Material
    Stainless Steel
  • Actuation
    Spring Return - Fail Open
  • UPC_NO
    649848073144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text