Motion
PYSG8AMSR09210

DYNAQUIP CONTROLS INC
PYSG8AMSR09210

Ball Valve - 800 psi Max, 2.0000 in Port, Stainless Steel Body
MI ITEM #08041852
MFR #PYSG8AMSR09210
Price$2,149.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PYSG8AMSR09210

Ball Valve - 800 psi Max, 2.0000 in Port, Stainless Steel Body
MI ITEM #08041852
MFR #PYSG8AMSR09210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,149.89/each

Specifications

Dimensions

  • Port Size
    2.0000 in
  • Valve Size
    2.0000 in

Details

  • Actuation
    Spring Return Fail Open
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    3-Way
  • Maximum Operating Pressure
    800 psi
  • Number Of Ports
    3
  • Product Types
    Pneumatic Automated Ball Valve
  • Seat Material
    PTFE
  • Series
    PYSG
  • Stem Material
    316 Stainless Steel
  • Thread Type
    FNPT
  • Type
    Pneumatic Automated Ball Valve
  • UPC_NO
    649848073137
  • Valve Body Material
    Stainless Steel

Overview

Mfr description
PYSG8AMSR09210 2" SS BALL VALVE
  • 316 stainless steel bodies and trim
  • Standard port
  • 3-way “L” pattern diverter ball valve
  • NPT female threaded ends
  • Viton stem seals
  • ISO 5211 direct mounting
  • Additional actuator accessories include: NEMA 4-, 7- or 9-pilot solenoid valves (115V AC, 220V AC, 24V AC, 24V DC and 12V DC voltages), valve position limit switches and speed controls
  • Manufacturer: DynaQuip Controls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought