Overview
Mfr description
EYSG4AME203/4" SS BALL VALVE
- 316 stainless steel bodies and trim
- Standard port
- 3-way “L” pattern diverter ball valve
- NPT female threaded ends
- Viton stem seals
- ISO 5211 direct mounting
- Pre-sized for clean water, air, or light oil applications
- Available with 115V AC, 220V AC, 24V AC, 24V DC, and 12V DC
- Manufacturer: DynaQuip Controls
Help us improve this product