Motion
1/4XLGRL 1000 CLEAN PW4000 BLK

GATES RUBBER CO
1/4XLGRL 1000 CLEAN PW4000 BLK

Clean Master™ Industrial Hose - 1/4 in Inner Diameter, 280 Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 1000 ft Length
MI ITEM #08041886
MFR #1/4XLGRL 1000 CLEAN PW4000 BLK
List Price$4.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XLGRL 1000 CLEAN PW4000 BLK

Clean Master™ Industrial Hose - 1/4 in Inner Diameter, 280 Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 1000 ft Length
MI ITEM #08041886
MFR #1/4XLGRL 1000 CLEAN PW4000 BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.87/ft for your price

Overview

Mfr description
1/4XLGRL 1000FT CLEAN MASTER

Specifications

  • Hose Type
    Pressure Wash & Washdown Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    280
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Inner Tube Material
    Modified Nitrile (Type C2)
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • Color
    Black
  • Minimum Bend Radius
    2.0 in
  • Length
    1000 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    770075730712
  • Manufacturer Catalog
  • Hose Weight
    0.16 lbs per ft
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    1-braid, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text