Motion
20-9-1600-12

BOB DALE GLOVES
20-9-1600-12

Leather Drivers Glove - XL or Size 10, Leather
Mi Item #08042172
MFR #20-9-1600-12
Price$36.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1600-12

Leather Drivers Glove - XL or Size 10, Leather
Mi Item #08042172
MFR #20-9-1600-12

Mfr description
20-9-1600-12 GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.61/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)