Motion
GT1029A
General Purpose Motor - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1184 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #08042265
MFR #GT1029A
List Price$6,649.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1184 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #08042265
MFR #GT1029A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,649.56/each for your price

Overview

Mfr description
324TTFCD6076 25HP,324T,1200RPM,3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2020
  • Hazardous Duty Division 2, Zone 2, Class I, Groups A,B,C,D, Temperature code T2B
  • IP55 enclosure on cast iron frames
  • Inverter Duty 10:1 Variable Torque and up to 10:1 Constant Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1184 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Current
    64.00 / 32.00 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    93 %
  • KVA Code
    G
  • kW
    18.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Description Keyword
    25 hp
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE,UL Recognized,CSA
  • Motor Design Code
    B
  • Drive End Bearing Size
    6312
  • Substitute Motor
    B199023.00 199023.00
  • Opposite Drive End Bearing Size
    6212
  • Overload Protector
    No Overload Protector
  • Weight
    1136 lbs
  • Manufacturer Upc Number
    722856060730
  • Manufacturer Product Page
  • Technical Specifications
  • Storage Dimension Height
    28.03 in
  • Storage Dimension Width
    31.77 in
  • Storage Dimension Length
    28.14 in
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text