Motion
50,1200,TEFC,365T,3/60/230/460

MARATHON ELECTRIC
50,1200,TEFC,365T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 365T Frame, TEFC Enclosure
MI ITEM #08042274
MFR #50,1200,TEFC,365T,3/60/230/460
Price$10,918.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
50,1200,TEFC,365T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 365T Frame, TEFC Enclosure
MI ITEM #08042274
MFR #50,1200,TEFC,365T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,918.43/each

Specifications

Dimensions

  • Frame Size
    365T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1000 rpm, 1200 rpm

Overview

Mfr description
365TTFCD6086 50HP,365T,1200RPM,3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought