Motion
GT0418A
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 213TV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #08042327
MFR #GT0418A
Price$1,695.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 213TV Frame, DP (Drip Proof) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #08042327
MFR #GT0418A

Mfr description
213TTDBD6007 10HP,213JM,3600RPM,3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,695.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213TV
  • Motor Length Less Shaft
    11.15 in
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Storage Dimension Height
    15.18 in
  • Storage Dimension Length
    14.02 in
  • Storage Dimension Width
    22.22 in
  • Weight
    180 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3520 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.30 / 12.20 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856061911
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Overload Protector
    No Overload Protection
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    722856061911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)