Motion
50,1800,DP,326TC,3/60/230/460

MARATHON ELECTRIC
50,1800,DP,326TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 326TC Frame, ODP Enclosure
MI ITEM #08042405
MFR #50,1800,DP,326TC,3/60/230/460
Your Price$5,924.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
50,1800,DP,326TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 326TC Frame, ODP Enclosure
MI ITEM #08042405
MFR #50,1800,DP,326TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,924.35/each(List $6,813.00)

Overview

Mfr description
326TTDBD6028 50HP,326TC,1800RPM,3PH

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326TC
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text