Motion
GT0472
Close Coupled Pump Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 286JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 3562 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #08042441
MFR #GT0472
Your Price$5,015.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 286JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 3562 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #08042441
MFR #GT0472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,015.18/each(List $6,018.21)

Overview

Mfr description
286TTDBD6007 40HP,286JM,3600RPM,3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Steel frame with Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286JM
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    30 kW
  • Full Load Current
    93.00 / 46.50 A
  • Full Load Efficiency
    92.4 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3562 rpm
  • KVA Code
    F
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Shaft Type
    JM
  • Standards Met
    CE,UL Recognized,CSA
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    13.97 in
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    465 lbs
  • Number Of Speeds
    1
  • Overload Protector
    No Overload Protection
  • Storage Dimension Height
    28.03 in
  • Storage Dimension Length
    28.14 in
  • Storage Dimension Width
    31.77 in
  • Manufacturer Upc Number
    722856063991
  • Manufacturer Product Page
  • Technical Specifications
  • Description Keyword
    40 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text