Specifications
Dimensions
- Bore Diameter100 mm
- Stroke300 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)