Overview
Mfr description
CDG1BA32TN-200Z CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options
Specifications
- SeriesCG1-Z
- Bore Diameter32 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchWith (Built-in magnet)
- Made to OrderYes
- Rod BootWithout rod boot
- Port Thread StandardNPT
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data