Motion
9K 00 80 94 US

KNIPEX
9K 00 80 94 US

Wire Cutter - SET Material, 4 Pieces
MI ITEM #08042729
MFR #9K 00 80 94 US
Price$180.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 94 US

Wire Cutter - SET Material, 4 Pieces
MI ITEM #08042729
MFR #9K 00 80 94 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.22/each

Specifications

Dimensions

  • Contents
    03 01 200, 26 11 200, 74 01 250, 87 01 250
  • Overall Length
    7.900 in
  • Weight
    2.92 lbs.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Pliers Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Combination Pliers (03 01 200), 8" Long Nose Pliers w/ Cutter With 12 AWG Stripping Hole (26 11 200 S1), 10" High Leverage Diagonal Cutters (74 01 250), 10" Cobra® Pliers (87 01 250)
  • Includes
    26 11 200 S1, 74 01 250, 87 01 250, 03 01 200
  • Insulated
    No
  • Jaw Type
    Half-round
  • Manufacturer Upc Number
    843221020538
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers Sets
  • Type
    Water Pump Plier Set
  • UPC_NO
    843221020538

Overview

Mfr description
9K 00 80 94 US 4 PC PLIER & CUTTER SET
  • Includes 1 each of: 8" Combination Pliers (03 01 200), 8" Long Nose Pliers w/ Cutter With 12 AWG Stripping Hole (26 11 200 S1), 10" High Leverage Diagonal Cutters (74 01 250), 10" Cobra® Pliers (87 01 250).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought