Motion
00051119232868 984F ROLOC DISC 3/4" 60YF 7010518151 CUBITRON II 984F TR

3M
00051119232868 984F ROLOC DISC 3/4" 60YF 7010518151 CUBITRON II 984F TR

Quick Change Disc - 0.7500 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 60+ Grit
MI ITEM #08042960
MFR #00051119232868 984F ROLOC DISC 3/4" 60YF 7010518151 CUBITRON II 984F TR
Your Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051119232868 984F ROLOC DISC 3/4" 60YF 7010518151 CUBITRON II 984F TR

Quick Change Disc - 0.7500 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 60+ Grit
MI ITEM #08042960
MFR #00051119232868 984F ROLOC DISC 3/4" 60YF 7010518151 CUBITRON II 984F TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.10/each(List $1.65)

Overview

Mfr description
00051119232868 984F ROLOC DISC 3/4" 60YF
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    60+
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Weight
    YF
  • Manufacturer Upc Number
    00051119232868
  • UPC_NO
    00051119232868
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text