Overview
Mfr description
EYSG6AMJE2S 1-1/4" 3 WAY SS BALL VALVE
- 316 stainless steel bodies and trim
- Standard port
- 3-way “L” pattern diverter ball valve
- NPT female threaded ends
- Viton stem seals
- ISO 5211 direct mounting
- Pre-sized for clean water, air, or light oil applications
- Available with 115V AC, 220V AC, 24V AC, 24V DC, and 12V DC
- Manufacturer: DynaQuip Controls
Specifications
- UPC_NO649848075278
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data