Motion
88 2:1 D,E SP

HUB CITY INC
88 2:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 88 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #08043124
MFR #88 2:1 D,E SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 2:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 88 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #08043124
MFR #88 2:1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-04081 MODEL 88 2:1 GEARBOX

Specifications

  • Bevel Gear Type
    Spiral Bevel
  • Reduction
    Single
  • Ratio
    2:1
  • Output Direction
    Left or Right
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Style
    D;E
  • Service Factor
    1.00
  • Max Input Horsepower
    56.000 hp
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L) 11.6562 in x (H) 8.1875 in x (W) 9.8125 in
  • Housing Height
    8.1875 in
  • Housing Width
    9.8125 in
  • Housing Length
    11.6563 in
  • Output RPM
    875 rpm
  • Series
    88
  • Output Torque
    4070
  • Manufacturer Upc Number
    662798007502
  • Weight
    88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text