Motion
95269
95269 BS-703-A4-T-BR-Z SHELL & TUBE HEAT EXCHANGER
Mi Item #08043502
MFR #95269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
95269 BS-703-A4-T-BR-Z SHELL & TUBE HEAT EXCHANGER
Mi Item #08043502
MFR #95269

Mfr description
95269 BS-703-A4-T-BR-Z SHELL & TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.125
  • Size
    703
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    350
  • Mounting Bracket Material
    Steel
  • Series
    BS
  • Shell Material
    Steel or brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)