Motion
CDM3L32-50-M9PWSDPC-C

SMC CORP OF AMERICA
CDM3L32-50-M9PWSDPC-C

Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08043757
MFR #CDM3L32-50-M9PWSDPC-C
Price$221.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM3L32-50-M9PWSDPC-C

Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08043757
MFR #CDM3L32-50-M9PWSDPC-C

Mfr description
CDM3L32-50-M9PWSDPC-C VALVE
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.25/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)