Specifications
Details
- Arc Flash Or Heat ProtectionYes
- ColorBlack
- Leg Strap BuckleQuick Connect Buckle
- Standards MetANSI Z359.4-2013, ASTM F887-2013
- Style ApplicationRescue
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)