Specifications
Dimensions
- SizeX-Large
Details
- ColorBlack/Charcoal
- Country of OriginCN
- Manufacturer Upc Number613983109211
- TypeRegular
- UPC_NO613983109211
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)