Motion
81845 60MM 12 POINT COMBINATION WRENCH

Gearwrench
81845 60MM 12 POINT COMBINATION WRENCH

60mm 12 Point Combination Wrench 15° Offset Angle, 29.843" OAL, Steel, Satin Finish
Mi Item #08044208
MFR #81845 60MM 12 POINT COMBINATION WRENCH
Price$348.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81845 60MM 12 POINT COMBINATION WRENCH

60mm 12 Point Combination Wrench 15° Offset Angle, 29.843" OAL, Steel, Satin Finish
Mi Item #08044208
MFR #81845 60MM 12 POINT COMBINATION WRENCH

Mfr description
81845 60MM 12 POINT COMBINATION WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.35/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Diameter
    4.992 in
  • Head Thickness
    0.937 in
  • Offset Angle
    15
  • Overall Length  
    29.8430 in
  • Size
    60 mm

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)