Motion
4F SB FF FB

KOP-FLEX
4F SB FF FB

Complete Gear Coupling - Cplg Size 4, Finished Bore, Shrouded Bolt, Double Flex, 12.5000 in OD, 9.7500 in, 247.65 mm Length
Mi Item #08044606
MFR #4F SB FF FB
Price$11,924.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F SB FF FB

Complete Gear Coupling - Cplg Size 4, Finished Bore, Shrouded Bolt, Double Flex, 12.5000 in OD, 9.7500 in, 247.65 mm Length
Mi Item #08044606
MFR #4F SB FF FB

Mfr description
4F SB FF FB K-F FAST STANDARD, 2275964
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,924.02/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10.6250 in, 269.88 mm
  • Coupling Overall Length
    9.7500 in, 247.65 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Maximum Bore
    4.2500 in, 107.95 mm
  • Maximum Bore Diameter  
    4.2500 in, 107.95 mm
  • Min Bore Diameter  
    2.6250 in, 66.67 mm
  • Outside Diameter
    12.5000 in
  • Overall Length
    9.7500 in
  • Screw Length
    1.6250 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Thread Size
    5/8
  • Weight
    165.39 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    375 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4F SB FF FB
  • Material
    Carbon Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    472000 in/lb
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life
  • Product Type
    Complete Gear Couplings
  • Series
    FASTS
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    236,000.00 in-lb, 26,664.44 N-m
  • Torque Rating (in-lb)
    236,000.00 in-lb, 26,664.44 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)