Motion
88V60S106
Air Angle Grinder - 6000 rpm Maximum Speed, 61 cfm, 0.5000 in Inlet, 2.1 hp
MI ITEM #08044643
MFR #88V60S106
Price$1,601.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 6000 rpm Maximum Speed, 61 cfm, 0.5000 in Inlet, 2.1 hp
MI ITEM #08044643
MFR #88V60S106

Mfr description
88V60S106 VERTICAL AIR GRINDER 5IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.36/each

Specifications

Dimensions

  • Hose Size
    0.7500 in
  • Inlet Size
    0.5000 in
  • Overall Length
    15.9000 in

Details

  • Air Consumption @ Load
    61 cfm
  • Air Inlet
    1/2 NPT
  • Exhaust Type
    Side
  • Free Speed
    6000 rpm
  • Horsepower
    2.1 hp
  • Maximum Speed
    6000 rpm
  • Power Rating
    2.1 hp, 1.56 kW
  • Product Types
    Vertical Air Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)