Motion
H177608-500R
Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 325 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
Mi Item #08045077
MFR #H177608-500R
Price$4.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 325 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
Mi Item #08045077
MFR #H177608-500R

Mfr description
H177608-500R
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/ft

Specifications

Dimensions

  • Dash Size
    -8
  • Hose Weight
    155.00 lbs/ft
  • Length
    500.00 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.88 in
  • Wall Thickness
    0.1875 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1300 psi
  • Color
    Red
  • Compatible Fittings
    U Series, Z Series, Long shank, Eaton quick disconnect
  • Construction
    2-ply braid
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H177608-500R
  • Manufacturer Upc Number
    639789267498
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Textile
  • Series
    H1776 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    General purpose air and water.
  • UPC_NO
    639789267498
  • Working Pressure
    325 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)