Motion
LMB16UU
Round Shaft Bushing - LMB Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 923/978 N Load Capacity, Sealed
Mi Item #08045159
MFR #LMB16UU
Price$90.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 923/978 N Load Capacity, Sealed
Mi Item #08045159
MFR #LMB16UU

Mfr description
LMB16UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.43/each

Specifications

Dimensions

  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    923/978 N
  • Load Capacity
    923/978 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066207
  • Series
    LMB
  • Static Load Capacity
    1780/2280 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)