Motion
INNOTEX880-64N

Innotex Inc
INNOTEX880-64N

General Purpose Work Gloves - 2X-Small Size
Mi Item #08045231
MFR #INNOTEX880-64N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Innotex Inc
INNOTEX880-64N

General Purpose Work Gloves - 2X-Small Size
Mi Item #08045231
MFR #INNOTEX880-64N

Mfr description
INNOTEX880-64N, 3D GLOVE, BLACK, XXS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Color
    Black
  • Material Type
    General Purpose Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)