Motion
LLGR-MM06X100

KURIYAMA OF AMERICA
LLGR-MM06X100

LLGR Series 3/8 in. Hose ID and 100 ft. Assembled Length 4,000 PSI Green Cover Assembly
Mi Item #08045367
MFR #LLGR-MM06X100
Price$375.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLGR-MM06X100

LLGR Series 3/8 in. Hose ID and 100 ft. Assembled Length 4,000 PSI Green Cover Assembly
Mi Item #08045367
MFR #LLGR-MM06X100

Mfr description
LLGR-MM06X100 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.26/each

Specifications

Details

  • Color
    Green
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353165294
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)