Motion
SYJ 505

SKF
SYJ 505

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08045454
MFR #SYJ 505
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ 505

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08045454
MFR #SYJ 505

Mfr description
SYJ 505 HOUSING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4960 in
  • Bolt Hole Diameter
    0.5120 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Housing Dimensions
    5.5118 x 1.4961 x 2.7559 in
  • Housing Width
    38 mm
  • Insert Outer Diameter
    2.0472 in
  • Max Bolt Hole Spacing
    4.3701 in
  • Min Bolt Hole Spacing
    3.7008 in
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.4961 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.27 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    Relubricatable | Narrow design
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    4.0354 in
  • End Cap Groove
    Yes
  • End Type
    Open
  • Finish/Coating
    Without
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    SYJ 505
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Type
    Ball
  • Lubrication
    Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    SYJ 505
  • Material
    Cast iron
  • Measurement Standard
    JIS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EC 505
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    SYJ
  • Standards Met
    Japanese standards
  • Standoff Included
    No
  • Type
    Housing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)