Motion
EHLT-4048-4-43-QS

VESTIL MANUFACTURING CO
EHLT-4048-4-43-QS

Electronic Hydraulic Lift Table - 4000 lbs Capacity, 7 in Lowered Height, 43 in Raised Height
Mi Item #08045521
MFR #EHLT-4048-4-43-QS
Price$8,346.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLT-4048-4-43-QS

Electronic Hydraulic Lift Table - 4000 lbs Capacity, 7 in Lowered Height, 43 in Raised Height
Mi Item #08045521
MFR #EHLT-4048-4-43-QS

Mfr description
EHLT-4048-4-43-QS ELECTRIC HYDRAULIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,346.39/each

Specifications

Dimensions

  • Lowered Height
    7 in
  • Platform Size
    40 x 48 in
  • Raised Height
    43 in
  • Vertical Travel
    36 in

Details

  • Additional Details
    Full featured electric hydraulic scissor lift tables are used by all types of manufacturing and warehouse facilities. Safety features include: electric toe guard to protect pinch points during lowering of the table, internal safety velocity fuse to maintain platform height in event of hose or fitting failure, 24V AC pushbutton hand control, maintenance prop, and upper travel limit switch to stop table at maximum height. 2HP, 460V, 3 phase, 60 Hz totally enclosed motor standard, other voltages available. 3000 psi hydraulic component rating.
  • Manufacturer Upc Number
    691215230285
  • UPC_NO
    691215230285
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)