Motion
EHLT-4848-6-44
Electric Scissor Lift Table & Cart - 6000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 8.0000 to 44.0000 in Height Range
Mi Item #08045524
MFR #EHLT-4848-6-44
Price$11,331.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 6000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 8.0000 to 44.0000 in Height Range
Mi Item #08045524
MFR #EHLT-4848-6-44

Mfr description
EHLT-4848-6-44 ELECTRIC HYDRAULIC LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,331.90/each

Specifications

Dimensions

  • Height Range
    8.0000 to 44.0000 in
  • Lowered Height
    8.0000 in
  • Raised Height
    44.0000 in
  • Stroke
    36.0000 in
  • Weight
    1007 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Uniform Capacity (lb.), 6000, Travel Time (sec.), 32, Vertical Travel (in.), 36, Voltage/Phase, 460/3, Hertz, 60, Motor Horsepower, 2, Hydraulic Component Rating (psi), 3000, Cord Length (in.), 96, Push Button Hand Control, 24V AC, Raised Height (in.), 44, Lowered Height (in.), 8, Platform Width/Length (in.), 48-3/8 x 48-3/8
  • Elevation Time
    32 sec
  • Lift Type
    Electric Hydraulic Scissor Lift Table
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    48.3750 x 48.3750 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)