Motion
EHLTG-3850-2-36
Ground Lift Scissor Table - 2000 lbs Capacity, 1/2 in Lowered Height, 36 in Raised Height
MI ITEM #08045527
MFR #EHLTG-3850-2-36
List Price$11,683.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Lift Scissor Table - 2000 lbs Capacity, 1/2 in Lowered Height, 36 in Raised Height
MI ITEM #08045527
MFR #EHLTG-3850-2-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,683.50/each for your price

Overview

Mfr description
EHLTG-3850-2-36 GROUND LIFT SCISSOR

Specifications

  • Weight Capacity
    2000 lbs
  • Lowered Height
    1/2 in
  • Platform Size
    61 x 56 x 8-1/2 in
  • Raised Height
    36 in
  • Additional Details
    Ground Lift Scissor Tables are designed for use when powered fork trucks are not available. Pallets can be loaded onto table with pallet trucks and raised to an ergonomic working height. Safety features include; front side electric toe guard to protect pinch points during lowering of the table, safety velocity fuse to stop falling due to loss of hydraulic pressure, foot control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. 2HP, 460V, 3-phase, 60 Hz totally enclosed motor is remote and can be located up to eight feet away from table. 3000 psi hydraulic components rating. Additional voltages and optional accordion skirting available, contact factory.
  • Manufacturer Upc Number
    691215056137
  • UPC_NO
    691215056137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text