Motion
EHU-2
Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 3.5000 to 33.5000 in Height Range
MI ITEM #08045534
MFR #EHU-2
Price$7,866.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 3.5000 to 33.5000 in Height Range
MI ITEM #08045534
MFR #EHU-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,866.83/each

Specifications

Dimensions

  • Height Range
    3.5000 to 33.5000 in
  • Lowered Height
    3.5000 in
  • Raised Height
    33.5000 in
  • Weight
    524 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Control Box Voltage, 24 V, Deck Inside Width, 29-3/4 in, Deck Inside Length, 41-1/4 in, Remote Power Unit Width, 14-3/4 in, Remote Power Unit Length, 26-3/4 in, Remote Power Unit Height, 9-1/2 in, Color, Blue, Freight Type, LTL Loose
  • Elevation Time
    16.8 sec
  • Lift Type
    Low Profile Electric Lift Table
  • Motor Horsepower
    1.5 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    52.5000 x 55.7500 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    2000 lbs

Overview

Mfr description
EHU-2 U TYPE ELECTRIC LIFT TABLE 2K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought