Motion
EHU-3
Electric Scissor Lift Table & Cart - 3000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 4.2500 to 33.5000 in Height Range
Mi Item #08045535
MFR #EHU-3
Price$9,578.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 3000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 4.2500 to 33.5000 in Height Range
Mi Item #08045535
MFR #EHU-3

Mfr description
EHU-3 U TYPE ELECTRIC LIFT TABLE 3K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,578.74/each

Specifications

Dimensions

  • Height Range
    4.2500 to 33.5000 in
  • Lowered Height
    4.2500 in
  • Raised Height
    33.5000 in
  • Weight
    678 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Control Box Voltage, 24 V, Deck Inside Width, 29-3/4 in, Deck Inside Length, 44-1/4 in, Remote Power Unit Width, 14-3/4 in, Remote Power Unit Length, 26-3/4 in, Remote Power Unit Height, 9-1/2 in, Amp Draw, 18.5 Amps, Color, Blue, Freight Type, LTL Palletized
  • Elevation Time
    22.8 sec
  • Lift Type
    Low Profile Electric Lift Table
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    53.5000 x 63.0000 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)