Motion
80188D
Non-Impact Socket - 1/4 in Drive Size, E6 Socket Size, Star Bit, Standard Type, Black Finish
MI ITEM #08045692
MFR #80188D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E6 Socket Size, Star Bit, Standard Type, Black Finish
MI ITEM #08045692
MFR #80188D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80188D TORX SOCKET

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    E6
  • Socket Points
    Star Bit
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Overall Length
    25 mm
  • UPC_NO
    099575801884
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text