Motion
MGJ6-3
Guided Air Cylinder - 6 mm Bore, 3 mm Stroke
Mi Item #08045750
MFR #MGJ6-3
Price$129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 6 mm Bore, 3 mm Stroke
Mi Item #08045750
MFR #MGJ6-3

Mfr description
MGJ6-3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.81/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    3 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)