Motion
VPN9696M

MCR SAFETY
VPN9696M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nylon Material
Mi Item #08045842
MFR #VPN9696M
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VPN9696M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nylon Material
Mi Item #08045842
MFR #VPN9696M

Mfr description
VPN 9696 M GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Touchscreen Compatible, Knit Wrist, Seamless Knit, Latex-Free
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, General Maintenance, Assembly, Automotive, Packaging, Warehousing, Inspection
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Polyurethane
  • Color
    Blue / Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Ninja Lite Work Gloves 18 Gauge Blue Nylon Shell Polyurethane (PU) Coated Palm and Fingertips Vending Packaged
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    VPN9696M
  • Material
    Nylon
  • Material Type
    Synthetic
  • Palm Features
    Polyurethane Coated
  • Product Line
    Ninja
  • Protection Type
    General Purpose, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)