1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
NH100085-200
DANFOSS AEROQUIP LLC Flexmaster Tube and Pipe Joints Coupling
Mi Item #
08046077
MFR #
NH100085-200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Accessories and Parts
DANFOSS AEROQUIP LLC NH100085-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
NH100085-200
DANFOSS AEROQUIP LLC Flexmaster Tube and Pipe Joints Coupling
Mi Item #
08046077
MFR #
NH100085-200
Mfr description
NH100085-200 YF HINGED CLAMP
Quick connects and disconnects
Simplifies maintenance and repairs
Absorbs machine vibration
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
3.360 in
Length
4.560 in
Overall Length
4.560 in
Weight
0.32 lb
Width
0.680 in
Details
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items