Motion
AW30-02DG-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 Port Size
MI ITEM #08046199
MFR #AW30-02DG-B
List Price$78.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 Port Size
MI ITEM #08046199
MFR #AW30-02DG-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$78.80/each for your price

Overview

Mfr description
AW30-02DG-B FILTER REGULATOR, MODULAR

Specifications

  • Thread Standard
    Rc
  • Body Size
    30
  • Port Size
    1/4
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text