Motion
SWSC1A
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Carbon Shielded, Mounting Hex: 7/16 in, Temperature Range: -31°F to 248°F
Mi Item #08046358
MFR #SWSC1A
Price$57.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Carbon Shielded, Mounting Hex: 7/16 in, Temperature Range: -31°F to 248°F
Mi Item #08046358
MFR #SWSC1A

Mfr description
SWSC1A DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.83/each

Specifications

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)