Motion
RAE25-XL-NPP

INA (SCHAEFFLER)
RAE25-XL-NPP

25 mm Bore Diam., 52 mm OD, 31 mm Width
Mi Item #08046624
MFR #RAE25-XL-NPP
Price$146.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE25-XL-NPP

25 mm Bore Diam., 52 mm OD, 31 mm Width
Mi Item #08046624
MFR #RAE25-XL-NPP

Mfr description
RAE25-XL-NPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.98/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)