Motion
203456944
3-1/2 X 1-1/4 NON-MARKING POLYURETHANE HI-TECH SWIVEL CASTER NO BRAKE-LOADS UP TO 250LBS
MI ITEM #08046655
MFR #203456944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 X 1-1/4 NON-MARKING POLYURETHANE HI-TECH SWIVEL CASTER NO BRAKE-LOADS UP TO 250LBS
MI ITEM #08046655
MFR #203456944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2.03456.944 3-1/2X1-1/4 POL URA SWL
  • Polished 304 grade stainless steel construction handles the most punishing, corrosive conditions
  • Double ball raceways for better performance and greater durability
  • All component parts, including spanner bushing, axle and nut are stainless steel
  • Designed to perform in the most hostile environments

Specifications

  • Wheel Diameter
    3-1/2 in
  • Load Capacity
    250 lbs
  • Core Color
    Grey
  • Tread Color
    MAROON
  • Caster Mounting Type
    TOP PLATE
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -45 to 120 °F
  • Manufacturer Catalog Number
    2.03456.944
  • Mount Height
    4-11/16 in
  • Tread Material
    POLYURETHANE HI-TECH
  • Tread Width
    1-1/4 in
  • Type
    SWIVEL
  • Wheel Bearing Type
    DELRIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text