Motion
120NW08201S01FBG

ALBION INDUSTRIES
120NW08201S01FBG

8 X 2 NON-MARKING NYLON SWIVEL CASTER FACE BRAKE-LOADS UP TO 1100LBS
MI ITEM #08046672
MFR #120NW08201S01FBG
Price$474.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120NW08201S01FBG

8 X 2 NON-MARKING NYLON SWIVEL CASTER FACE BRAKE-LOADS UP TO 1100LBS
MI ITEM #08046672
MFR #120NW08201S01FBG

Mfr description
120NW08201S01FBG 8X2 NYL SWL CASTER TOP
  • Constructed from 304 stainless steel
  • Precision machined swivel section welded inside and outside to legs for maximum durability
  • Stainless construction is highly polished and ideal for applications exposed to cleaning agents, washdowns, caustic solutions, steam, marine environments, or any other corrosive agents that could cause rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.78/each

Specifications

Dimensions

  • Mount Height
    9-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    WHITE
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -20 to 250 °F
  • Load Capacity
    1100 lbs
  • Manufacturer Catalog Number
    120NW08201S01FBG
  • Tread Color
    WHITE
  • Tread Material
    NYLON
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)